Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16" x 36" Euroline Partially Recessed Beveled Edge Medicine Cabinet

  • Zoro #: G7576587
  • Mfr #: 129BV-PR
No Product Image Available
$203.26
  • Item: Partially Rec Beveled Edge Mrror Door
  • Depth (In.): 3.25
  • Mounting Type: Partially Recessed
See full product details
This item ships free.

Ketcham #129BV-PR Specifications

  • Zoro #: G7576587
  • Mfr #: 129BV-PR
Item: Partially Rec Beveled Edge Mrror Door Depth (In.): 3.25
Mounting Type: Partially Recessed Width (In.): 16
Height (In.): 36 Type: Medicine Cabinet
Mirror Surface: Glass Body Material: 20 Gauge White Baked Enamel Steel
Frame: Frameless Drive Type: 4
Nut Height: 1 Year Tube Outside Dia.: 17
Choking Hazard: Magnetic Touch Latch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Euroline Series medicine cabinets are fabricated from white baked enamel steel and are available in surface mounted, flush mounted, or partially recessed models. This series is offered in a stainless steel framed mirror, polished edge mirror, or a beveled edge mirror. These cabinets have a contemporary design for a sleek look. European style hinges allow the door to pivot over the body of the cabinet to provide the option for tandem installation of multiple cabinets or a combination of cabinets and wall mirrors. Mirrored side kits are available for select surface mounted units. R.W.O : 15" x 34 1/2" x 2 1/8"

Reviews of Ketcham #129BV-PR