Ketcham

24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet


$145.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Type Recessed
  • Depth 4.75
  • Material 26 Gauge White Baked Enamel Steel trimmed in Bright Annealed Stainless Steel
  • Height 20
  • Width 24
See all product information