Ketcham

24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet

Ketcham 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet SD-2420
Hover or click to zoom Tap to zoom
Key Features
  • Item: Medicine Cabinet
  • Material: 26 Gauge White Baked Enamel Steel trimmed in Bright Annealed Stainless Steel
  • Width: 24
  • Height: 20
  • Number of Shelves: 1
  • Number of Doors: 2
  • Depth: 4
  • Mounting Type: Surface Mounted
See full product details
$166.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #SD-2420 Specifications

  • Item: Medicine Cabinet
  • Material: 26 Gauge White Baked Enamel Steel trimmed in Bright Annealed Stainless Steel
  • Width: 24
  • Height: 20
  • Number of Shelves: 1
  • Number of Doors: 2
  • Depth: 4
  • Mounting Type: Surface Mounted
  • Cabinet Door Type: Sliding Plate Glass Doors
  • Track System: Integral PVC Track System
  • Resistance Type: Rust Resistant
  • Mirror Style: Polished Edge Mirror
  • Shelf Material: White Baked Enamel Steel
  • Country of Origin (subject to change): China

Description

Our sliding door medicine cabinets feature sliding polished edge mirror doors on an integral track system, and are available in surface mounted or recessed models.

Reviews of Ketcham #SD-2420

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.