Ketcham

24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror

Ketcham 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror 2432CB
Hover or click to zoom Tap to zoom
Key Features
  • Body Material: Polished Stainless Steel with Powder Coated White Baked Enamel Interior
  • Mounting Type: Surface Mounted
  • Item: Cosmetic Box with Mirror
  • Manufacturers Warranty Length: 1 Year
  • Depth (in.): 4.25
  • Mirror Size (in.): 24" x 23.25"
  • Number of Doors: 2
  • Mirror Style: Bright Annealed Stainless Steel Frame
See full product details
$178.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #2432CB Specifications

  • Height (In.): 32"
  • Depth (In.): 4 1/4"
  • Body Material: Polished Stainless Steel with Powder Coated White Baked Enamel Interior
  • Mounting Type: Surface Mounted
  • Item: Cosmetic Box with Mirror
  • Width (In.): 24"
  • Manufacturers Warranty Length: 1 Year
  • Depth (in.): 4.25
  • Mirror Size (in.): 24" x 23.25"
  • Number of Doors: 2
  • Mirror Style: Bright Annealed Stainless Steel Frame
  • Door Swing: Slide Door
  • Resistance Type: Rust Proof
  • Width (in.): 24
  • Height (in.): 32
  • Country of Origin (subject to change): China

Description

Our Cosmetic Series offers storage for cosmetics with the top of the unit for shelf space. We offer this series in a standalone unit or in combination with an integral mirror. Cabinets are fabricated with polished stainless steel. Doors are mounted on a continuous heavy duty PVC track system. Interior of the cabinet has a powder coated white baked enamel.

Reviews of Ketcham #2432CB

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.