Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror

  • Zoro #: G5360122
  • Mfr #: 3032CB
$118.89
  • Type: Surface Mounted, Framed, Cosmetic Box
  • Width (In.): 30 in
  • Item: Sliding Door Mirror
See full product details
This item ships free.

Ketcham #3032CB Specifications

  • Zoro #: G5360122
  • Mfr #: 3032CB
Type: Surface Mounted, Framed, Cosmetic Box Width (In.): 30 in
Item: Sliding Door Mirror Body Material: Polished Stainless Steel
Frame: Chrome Depth (In.): 8 in
Includes: Handles, Hardware, Track System Height (In.): 32 in
Mirror Surface: Glass Mounting Type: Surface Mounted
Tube Outside Dia.: 18 Choking Hazard: PVC Track System
Nut Height: 1 Year Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sliding Door Mirror, Surface Mounted, Framed, Cosmetic Box, Width (In.) 30 in, Height (In.) 32 in, Depth (In.) 8 in, Body Material Polished Stainless Steel, Chrome Frame, Includes Handles, Hardware, Track System, Mirror Surface Glass

Reviews of Ketcham #3032CB