Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror

  • Zoro #: G5382190
  • Mfr #: 3632CB
$144.29
  • Mirror Surface: Glass
  • Height (In.): 32 in
  • Frame: Chrome
See full product details
This item ships free.

Ketcham #3632CB Specifications

  • Zoro #: G5382190
  • Mfr #: 3632CB
Mirror Surface: Glass Height (In.): 32 in
Frame: Chrome Item: Sliding Door Mirror
Type: Surface Mounted, Framed, Cosmetic Box Body Material: Polished Stainless Steel
Width (In.): 36 in Depth (In.): 8 in
Includes: Handles, Hardware, Track System Mounting Type: Surface Mounted
Nut Height: 1 Year Choking Hazard: PVC Track System
Tube Outside Dia.: 27 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sliding Door Mirror, Surface Mounted, Framed, Cosmetic Box, Width (In.) 36 in, Height (In.) 32 in, Depth (In.) 8 in, Body Material Polished Stainless Steel, Chrome Frame, Includes Handles, Hardware, Track System, Mirror Surface Glass

Reviews of Ketcham #3632CB