Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16" x 30" Stainless Steel Surface Mounted with Shelf Medicine Cabinet

  • Zoro #: G7576919
  • Mfr #: 1526-SH
No Product Image Available
$188.21
  • Item: Stainless Steel Surface Mtd-Satin Finish
  • Body Material: 22 Gauge Type 304 Satin Stainless Steel
  • Mounting Type: Surface Mounted
See full product details
This item ships free.

Ketcham #1526-SH Specifications

  • Zoro #: G7576919
  • Mfr #: 1526-SH
Item: Stainless Steel Surface Mtd-Satin Finish Body Material: 22 Gauge Type 304 Satin Stainless Steel
Mounting Type: Surface Mounted Frame: Frameless
Height (In.): 30.75 Mirror Surface: Glass
Width (In.): 16.5 Depth (In.): 5.5
Type: Medicine Cabinet Drive Type: 2
Nut Height: 1 Year Tube Outside Dia.: 18
Choking Hazard: Rubber Door Silencer Pads Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Stainless Steel Series medicine cabinets are fabricated from 22 gauge stainless steel. Our single door cabinets can be recessed or surface mounted, and our single door with suspended shelf cabinets are only available as surface mounted units. The single door with suspended shelf cabinets can be installed with or without the suspended shelf. This series is offered with a stainless steel framed mirror or a polished edge mirror.

Reviews of Ketcham #1526-SH