Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36" x 36" Semi-Recessed Beveled Edge Tri-View Medicine Cabinet

  • Zoro #: G7578608
  • Mfr #: SR-3636BV
No Product Image Available
$469.00
  • Item: Semi-Recessed Tri-View Bvld Mirror Door
  • Frame: Frameless
  • Mounting Type: Semi-Recessed
See full product details
This item ships free.

Ketcham #SR-3636BV Specifications

  • Zoro #: G7578608
  • Mfr #: SR-3636BV
Item: Semi-Recessed Tri-View Bvld Mirror Door Frame: Frameless
Mounting Type: Semi-Recessed Body Material: 20 Gauge White Baked Enamel Steel
Type: Medicine Cabinet Width (In.): 36
Mirror Surface: Glass Depth (In.): 5
Height (In.): 36 Choking Hazard: Rubber Door Silencer Pads
Drive Type: 4 Nut Height: 1 Year
Tube Outside Dia.: 54 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Tri-View Series medicine cabinets are fabricated from white baked enamel steel, and are available in surface mounted, fully recessed, or semi-recessed models. This series is offered in a stainless steel trimmed mirror, polished edge mirror, or a beveled edge mirror. These cabinets have a pan door construction for inset European hinge design. European style hinges allow the door to pivot over the body of the cabinet, and allow six way door adjustment. The cabinets are equipped with rubber door silencer pads. R.W.O : 35 1/2" x 35 1/4" x 3 1/8"

Reviews of Ketcham #SR-3636BV