Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

48" x 36" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet

  • Zoro #: G7578687
  • Mfr #: SR-4836
No Product Image Available
$555.89
  • Item: Semi-Recessed Tri-View SS Trmd Mrror
  • Width (In.): 48
  • Type: Medicine Cabinet
See full product details
This item ships free.

Ketcham #SR-4836 Specifications

  • Zoro #: G7578687
  • Mfr #: SR-4836
Item: Semi-Recessed Tri-View SS Trmd Mrror Width (In.): 48
Type: Medicine Cabinet Body Material: 20 Gauge White Baked Enamel Steel
Mounting Type: Semi-Recessed Frame: Stainless Steel Trim
Mirror Surface: Glass Depth (In.): 5
Height (In.): 36 Drive Type: 4
Tube Outside Dia.: 82 Nut Height: 1 Year
Choking Hazard: Rubber Door Silencer Pads Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Tri-View Series medicine cabinets are fabricated from white baked enamel steel, and are available in surface mounted, fully recessed, or semi-recessed models. This series is offered in a stainless steel trimmed mirror, polished edge mirror, or a beveled edge mirror. These cabinets have a pan door construction for inset European hinge design. European style hinges allow the door to pivot over the body of the cabinet, and allow six way door adjustment. The cabinets are equipped with rubber door silencer pads. R.W.O : 47 1/2" x 35 1/4" x 3 1/8"

Reviews of Ketcham #SR-4836