Ketcham
36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet
Mfr # R-3630
Zoro # G7578267
Free Shipping & Returns
$377.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 36"
Explore More Products
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror ATM-2430
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror RAD-3036P
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror 3032CB
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror AUR-2436P
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror TPM-1830
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W DS-36
- KETCHAM 30" x 36" Surface Mounted Beveled Edge Tri-View Medicine Cabinet SM-3036BV
- KETCHAM 16" x 22" Euroline Surface Mounted Beveled Edge Medicine Cabinet 123BV-SM
- KETCHAM 36" x 36" Surface Mounted Polished Edge Tri-View Medicine Cabinet SM-3636PE
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet 126PE
- CARHARTT EYEWEAR Ironside Gold Mirror A/F CHB690DT
- Ketcham Bathroom Mirrors