Ketcham
36" x 36" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet
Mfr # R-3636
Zoro # G7578127
Free Shipping & Returns
$420.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 36"
Explore More Products
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror ELL-2436P
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror TPM-2436
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror ATM-2430
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror ATM-1824
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror 3032CB
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror SSF-2436
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror SSF-1836
- KETCHAM 24" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet R-2430PE
- KETCHAM 16" x 26" Euroline Surface Mounted Beveled Edge Medicine Cabinet 125BV-SM
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit 34400
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror TPMA-1622
- Ketcham Bathroom Mirrors