Shop Alternate Products
This Product is Discontinued
Ketcham
60" x 36" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (Discontinued)
Mfr # SM-6036BV
Zoro # G7578492
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Medicine Cabinet
- Height (In.) 30
- Depth (In.) 4 1/2
- Body Material 20 Gauge White Baked Enamel Steel
- Frame Frameless