Ketcham
36" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet
Mfr # R-3636BV
Zoro # G7578142
Free Shipping & Returns
$460.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 36"
Explore More Products
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror TPMA-1824
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror ELL-2436P
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet 160PE-SM
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet 675BV
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W DS-36
- KETCHAM 48" x 36" Radiant Inset LED Mirror RAD-4836
- KETCHAM 36 "H x Frosted Glass Edge Mirror, LED Mirror ORB-36P
- KETCHAM 18" x 26" Surface Mounted Stainless Steel Wide Framed Medicine Cabinet AL227WF
- KETCHAM 18 x 36" Euroline II Surface Mounted Polished Edge Medicine Cabinet 131PE-MI-SM
- BRADLEY Adjustable Tilt Mirror 782-018300
- MIRREDGE 4" W, Mirror Corner Plates 32204
- Ketcham Bathroom Mirrors