Ketcham

36" x 36" Surface Mounted Stainless Steel Trim Tri-View Cabinet

Ketcham 36" x 36" Surface Mounted Stainless Steel Trim Tri-View Cabinet SM-3636
Hover or click to zoom Tap to zoom
Key Features
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Item: Medicine Cabinet
  • Number of Shelves: 4
  • Manufacturers Warranty Length: 1 Year
  • Hinge Style: Soft Close Gravity Hinges
  • Mirror Style: Bright Annealed Stainless Steel Trim
  • Depth (in.): 4.75
  • Width (in.): 36
See full product details
$439.40

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #SM-3636 Specifications

  • Height (In.): 36"
  • Depth (In.): 4 3/4"
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mount
  • Item: Medicine Cabinet
  • Width (In.): 36"
  • Number of Shelves: 4
  • Manufacturers Warranty Length: 1 Year
  • Hinge Style: Soft Close Gravity Hinges
  • Mirror Style: Bright Annealed Stainless Steel Trim
  • Depth (in.): 4.75
  • Width (in.): 36
  • Resistance Type: Rust Resistant
  • Number of Doors: 3
  • Height (in.): 36
  • Shelf Material: White Baked Enamel Steel
  • Country of Origin (subject to change): China

Description

Our medicine cabinets provide solutions for all your storage and styling needs. Three equal sized mirror doors open to a full size body with plenty of storage space. The doors open to provide you with a 180° view. These cabinets have a pan door construction and are mounted on soft close gravity hinges that close by using the weight of the door as a constant force. This style hinge allows the door to pivot over the body of the cabinet, and allow six way door adjustment. The cabinets are equipped with rubber door silencer pads.

Reviews of Ketcham #SM-3636

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.