Ketcham
48" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet
Mfr # R-4830PE
Zoro # G7578273
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 48"
Explore More Products
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror ATM-1824
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror AUR-6036P
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror TPM-1824
- KETCHAM 18" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet 181
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror ATM-2430
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W DS-36
- KETCHAM 18" x 26" Surface Mounted Stainless Steel Wide Framed Medicine Cabinet AL227WF
- KETCHAM 36" x 36" Surface Mounted Polished Edge Tri-View Medicine Cabinet SM-3636PE
- KETCHAM 16" x 23" Surface Mounted SS Framed Deluxe LED Medicine Cabinet 171-TL-LED
- KOHLER Tresham Framed Mirror 99650-1WA
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass G2436G
- Ketcham Bathroom Mirrors