KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24 In Chain, Loop & Flap, Black, Huskey

KEY-BAK| Zoro #: G1607672| Mfr #: 1BSC-FH

$26.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retraction Force: 8 oz.
Includes: Uniform Protection Flap
Ring Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607672 Mfr #: 1BSC-FH
Retraction Force: 8 oz.Includes: Uniform Protection Flap
Ring Type: SplitColor: Black
Type: Stainless Steel ChainConstruction: Leather
Case Size: 2"Ring Size: 1-1/8"
Fits Belts Up To: 2-1/4"Extended Length: 24"
Item: Key ReelAttachment Type: Large Belt Loop
Features: HuskeyCountry of Origin (subject to change): United States

Description

Key Reel, Stainless Steel Chain, Extended Length 24 In., Retraction Force 8 oz., Case Size 2 In., Ring Type Split, Ring Size 1-1/8 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Leather Construction, Features Huskey, Color Black, Includes Uniform Protection Flap

Reviews