KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

36 In Kevlar(R), Key Protector, Black

KEY-BAK| Zoro #: G2342654| Mfr #: 481BP-SDK

$27.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retraction Force: 13 oz.
Includes: Key Silencing Hook and Loop Flap
Ring Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342654 Mfr #: 481BP-SDK
Retraction Force: 13 oz.Includes: Key Silencing Hook and Loop Flap
Ring Type: SplitColor: Black
Type: Kevlar(R) CordConstruction: Leather
Case Size: 2"Ring Size: 1-1/8"
Fits Belts Up To: 2-1/4"Extended Length: 36"
Item: Key ReelAttachment Type: Large Belt Loop
Features: Leather Protector-Theft ProtectionCountry of Origin (subject to change): United States

Description

Key Reel, Kevlar(R) Cord, Extended Length 36 In., Retraction Force 13 oz., Case Size 2 In., Ring Type Split, Ring Size 1-1/8 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Leather Construction, Features Leather Protector-Theft Protection, Color Black, Includes Key Silencing Hook and Loop Flap

Reviews