SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

36 in Kevlar(R), oop & Flap, Black Front

KEY-BAK| Zoro #: G1463034| Mfr #: 481BSC-SDFK

$26.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Tab to Prevent Uniform DamageType: Kevlar(R) CordRing Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463034 Mfr #: 481BSC-SDFK
Features: Tab to Prevent Uniform DamageType: Kevlar(R) Cord
Ring Type: SplitAttachment Type: Large Belt Loop
Fits Belts Up To: 2-1/4"Extended Length: 36"
Ring Size: 1-1/8"Item: Key Reel
Construction: LeatherColor: Black
Retraction Force: 13 oz.Includes: Uniform Protection Flap
Case Size: 2"Country of Origin (subject to change): United States

Description

Key Reel, Kevlar(R) Cord, Extended Length 36 In., Retraction Force 13 oz., Case Size 2 In., Ring Type Split, Ring Size 1-1/8 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Leather Construction, Features Tab to Prevent Uniform Damage, Color Black, Includes Uniform Protection Flap

Reviews