KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

48 in Kevlar(R), oop & Flap, Black Front

KEY-BAK| Zoro #: G1729847| Mfr #: 481BSC-HDFK

$24.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retraction Force: 8 oz.
Includes: Uniform Protection Flap
Ring Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729847 Mfr #: 481BSC-HDFK
Retraction Force: 8 oz.Includes: Uniform Protection Flap
Ring Type: SplitColor: Black
Type: Kevlar(R) CordConstruction: Vinyl & Leather
Case Size: 2"Ring Size: 1-1/8"
Fits Belts Up To: 2-1/4"Extended Length: 48"
Item: Key ReelAttachment Type: Large Belt Loop
Features: Tab to Prevent Uniform DamageCountry of Origin (subject to change): United States

Description

Key Reel, Kevlar(R) Cord, Extended Length 48 In., Retraction Force 8 oz., Case Size 2 In., Ring Type Split, Ring Size 1-1/8 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Vinyl & Leather Construction, Features Tab to Prevent Uniform Damage, Color Black, Includes Uniform Protection Flap

Reviews