KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Black MiniBak Split Ring Standard Clip

KEY-BAK| Zoro #: G1039236| Mfr #: 0050-005

$7.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retraction Force: 2 oz.
Includes: ID Card Standard Clip
Ring Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039236 Mfr #: 0050-005
Retraction Force: 2 oz.Includes: ID Card Standard Clip
Ring Type: SplitColor: Black
Type: MiniBakConstruction: ABS Plastic
Case Size: 1 1/4"Ring Size: 3/4"
Fits Belts Up To: 1-1/2"Extended Length: 36"
Item: ID Card RetractorAttachment Type: Belt Clip
Country of Origin (subject to change): United States

Description

ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Split, Ring Size 3/4 In., Fits Belts Up To 1-1/2 In., Attachment Type Belt Clip, ABS Plastic Construction, Color Black, Includes ID Card Standard Clip

Reviews