BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Black MiniBak Twist Free Swivel Clip

KEY-BAK| Zoro #: G2043097| Mfr #: 0067-013

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Twist FreeCase Size: 1 1/4"Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043097 Mfr #: 0067-013
Features: Twist FreeCase Size: 1 1/4"
Color: BlackFits Belts Up To: 1-1/2"
Construction: ABS PlasticExtended Length: 36"
Attachment Type: Swivel ClipIncludes: ID Card Swivel Clip
Type: MiniBakRetraction Force: 2 oz.
Item: ID Card RetractorCountry of Origin (subject to change): United States

Description

ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Twist Free, Fits Belts Up To 1-1/2 In., Attachment Type Swivel Clip, ABS Plastic Construction, Color Black, Includes ID Card Swivel Clip

Reviews