SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blue MiniBak Split Ring Standard Clip

KEY-BAK| Zoro #: G1004893| Mfr #: 0052-005

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Belts Up To: 1-1/2"Extended Length: 36"Retraction Force: 2 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004893 Mfr #: 0052-005
Fits Belts Up To: 1-1/2"Extended Length: 36"
Retraction Force: 2 oz.Ring Size: 3/4"
Case Size: 1 1/4"Includes: ID Card Standard Clip
Ring Type: SplitConstruction: ABS Plastic
Type: MiniBakColor: Blue
Attachment Type: Belt ClipItem: ID Card Retractor
Country of Origin (subject to change): United States

Description

ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Split, Ring Size 3/4 In., Fits Belts Up To 1-1/2 In., Attachment Type Belt Clip, ABS Plastic Construction, Color Blue, Includes ID Card Standard Clip

Reviews