SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blue MiniBak Twist Free Swivel Clip

KEY-BAK| Zoro #: G0722531| Mfr #: 0065-010

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Belts Up To: 1-1/2"Extended Length: 36"Features: Twist Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722531 Mfr #: 0065-010
Fits Belts Up To: 1-1/2"Extended Length: 36"
Features: Twist FreeRetraction Force: 2 oz.
Case Size: 1 1/4"Includes: ID Card Swivel Clip
Construction: ABS PlasticType: MiniBak
Attachment Type: Swivel ClipItem: ID Card Retractor
Color: BlueCountry of Origin (subject to change): United States

Description

ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Twist Free, Fits Belts Up To 1-1/2 In., Attachment Type Swivel Clip, ABS Plastic Construction, Color Blue, Includes ID Card Swivel Clip

Reviews