KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kevlar(R), 48 in., Key Protector, Black

KEY-BAK| Zoro #: G0317852| Mfr #: 481BPN-HDK

$19.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Key Silencing Hook and Loop Flap
Item: Key Reel
Fits Belts Up To: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317852 Mfr #: 481BPN-HDK
Includes: Key Silencing Hook and Loop FlapItem: Key Reel
Fits Belts Up To: 2-1/4"Ring Type: Split
Construction: NylonAttachment Type: Large Belt Loop
Ring Size: 1-1/8"Case Size: 2"
Extended Length: 48"Color: Black
Features: Nylon Protector- Theft ProtectionType: Kevlar(R) Cord
Retraction Force: 8 oz.Country of Origin (subject to change): United States

Description

Key Reel, Kevlar(R) Cord, Extended Length 48 In., Retraction Force 8 oz., Case Size 2 In., Ring Type Split, Ring Size 1-1/8 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Nylon Construction, Features Nylon Protector- Theft Protection, Color Black, Includes Key Silencing Hook and Loop Flap

Reviews