Skip to Main Content
customer-service Help
Key-Bak

Key Organizer, Zinc Alloy, Blue

Key-Bak Key Organizer, Zinc Alloy, Blue 0AC2-1501
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.49
  • Material: Zinc Alloy
  • Color: Blue
  • For Use With: Keys
See full product details
Orders over $75 ship free.
Total: $13.49

Key-Bak #0AC2-1501 Specifications

  • Material: Zinc Alloy
  • Color: Blue
  • For Use With: Keys
  • Includes: (3) Different Size Posts
  • Fits: 4 to 12 Keys
  • Type: Posts with Split Ring
  • Item: Key Organizer
  • Package Quantity: 1
  • Overall Length (In.): 4 1/2 in
  • Ring Dia. (In.): 1 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Key Organizer, Posts with Split Ring, Material Zinc Alloy, Color Blue, Overall Length (In.) 4-1/2, Ring Dia. (In.) 1-1/4, Fits 4 to 12 Keys, For Use With Keys, Includes (3) Different Size Posts

Reviews of Key-Bak #0AC2-1501