Key Reel, 24 In, SS Cord, Belt Loop

KEY-BAK| Zoro #: G1354123| Mfr #: 0003-011

$13.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ring Size: 1-1/8"Features: -Case Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354123 Mfr #: 0003-011
Ring Size: 1-1/8"Features: -
Case Size: 2"Construction: Metal
Color: ChromeFits Belts Up To: 1-3/4"
Extended Length: 24"Attachment Type: Belt Loop
Ring Type: SplitFinish: Chrome Texture
Item: Key ReelApplication: For Holding Keys
Retraction Force: 8 oz.Type: Stainless Steel Chain
Country of Origin (subject to change): United States

Description

Key Reel, Stainless Steel Chain, Extended Length 24 In, 8-10 Oz Retraction Force , 2 In Case Size, Split Ring Type, 1 1/8 In Ring Size, Fits Belts Up To 1 3/4 In, Belt Loop Attachment Type, Chrome, Silver, Chrome Texture Finish, For Holding Keys, Includes Split Ring

Reviews