Key Reel, 24 In, SS Cord, Bracket Mount

KEY-BAK| Zoro #: G1644124| Mfr #: 0007-023

$13.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ChromeCase Size: 2"Construction: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644124 Mfr #: 0007-023
Color: ChromeCase Size: 2"
Construction: MetalRing Type: Plastic Clamp
Application: For Holding Drill Chuck KeysItem: Retractable Tether
Finish: Chrome TextureType: Stainless Steel Chain
Features: -Extended Length: 24"
Retraction Force: 8 oz.Attachment Type: Bracket Mount
Country of Origin (subject to change): United States

Description

Key Reel, Stainless Steel Chain, Extended Length 24 In, 8-10 Oz Retraction Force , 2 In Case Size, Plastic Clamp Ring Type, Bracket Mount Attachment Type, Chrome, Silver, Chrome Texture Finish, For Holding Drill Chuck Keys, Includes Plastic Clamp

Reviews