Key Reel, 48 In, Kevlar(R) Cord, Belt Clip

KEY-BAK| Zoro #: G1798115| Mfr #: 0S48-803

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Belts Up To: 2"
Extended Length: 48"
Features: Ball Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798115 Mfr #: 0S48-803
Fits Belts Up To: 2"Extended Length: 48"
Features: Ball SocketRetraction Force: 8 oz.
Ring Size: 1-1/4"Case Size: 2-1/4"
Finish: Matte BlackRing Type: Split
Construction: PolycarbonateApplication: For Holding Keys, Flash Light and Small Hand Tools
Type: Kevlar(R) CordColor: Black
Attachment Type: Belt ClipItem: Key Reel
Country of Origin (subject to change): United States

Description

Key Reel, Kevlar(R) Cord, Extended Length 48 In, 8-10 Oz Retraction Force , 2 1/4 In Case Size, Split Ring Type, 1 1/4 In Ring Size, Fits Belts Up To 2 In, Belt Clip Attachment Type, Standard Clip Type, Polycarbonate, Black, Matte Finish, Locking Ball And Socket, For Holding Keys, Flash Light And Small Hand Tools, Includes Split Ring

Reviews