KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Key Reel, 48 In, Kevlar(R) Cord, Carabineer

KEY-BAK| Zoro #: G0655645| Mfr #: 0488-803

$10.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retraction Force: 8 oz.
Extended Length: 48"
Ring Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655645 Mfr #: 0488-803
Retraction Force: 8 oz.Extended Length: 48"
Ring Type: SplitColor: Black
Construction: PolycarbonateFinish: Matte Black
Case Size: 2"Ring Size: 1-1/8"
Type: Kevlar(R) CordItem: Key Reel
Attachment Type: CarabineerApplication: For Holding Keys, Flash Light and Small Hand Tools
Country of Origin (subject to change): United States

Description

Key Reel, Kevlar(R) Cord, Extended Length 48 In, 8-10 Oz Retraction Force , 2 In Case Size, Split Ring Type, 1 1/8 In Ring Size, Carabineer Attachment Type, Polycarbonate, Black, Matte Finish, For Holding Keys, Flash Light And Small Hand Tools, Includes Split Ring

Reviews