KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Key Reel, Chain, Clip Fits 2 In Belts

KEY-BAK| Zoro #: G1048451| Mfr #: 0005-005

$9.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retraction Force: 8 to 10 oz.
Extended Length: 24"
Ring Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048451 Mfr #: 0005-005
Retraction Force: 8 to 10 oz.Extended Length: 24"
Ring Type: SplitType: Stainless Steel Chain
Construction: Stainless Steel And ChromeFinish: Silver Texture
Case Size: 2"Ring Size: 1-1/8"
Fits Belts Up To: 2"Includes: Split Ring
Item: Key ReelAttachment Type: Belt Clip
Application: Can Also Hold Small Hand ToolsCountry of Origin (subject to change): United States

Description

Key Reel With Chain, Extended Length 24 In, Retraction Force 8 to 10 Oz, Case Size 2 In, Ring Type Split, Ring Size 1 1/8 In, Fits Belts Up To 2 In, Attachment Type Belt Clip, Stainless Steel And Chrome Construction, Silver Texture, Can Also Hold Small Hand Tools, Includes Split Ring

Reviews