Key Reel, Kevlar(R), Clip Fits 2 In Belts

KEY-BAK| Zoro #: G1267743| Mfr #: 0485-821

$12.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Fits Belts Up To: 2"Extended Length: 48"Retraction Force: 8 oz.
Save 15%. Sign up for Z-mail.


Zoro #: G1267743 Mfr #: 0485-821
Fits Belts Up To: 2"Extended Length: 48"
Retraction Force: 8 oz.Ring Size: 1-1/8"
Case Size: 2"Finish: Silver Texture
Ring Type: SplitConstruction: Metal
Type: Kevlar(R) CordColor: Silver
Attachment Type: Belt ClipItem: Key Reel
Country of Origin (subject to change): United States


Key Reel With Kevlar(R) Cord, Extended Length 48 In, Retraction Force 8 to 10 Oz, Case Size 2 In, Ring Type Split, Ring Size 1 1/8 In, Fits Belts Up To 2 In, Attachment Type Belt Clip, Chrome Construction, Silver Texture, Includes Split Ring