KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Key Reel, Kevlar(R), Loop Fits 2 In Belts

KEY-BAK| Zoro #: G1612947| Mfr #: 0483-821

$12.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retraction Force: 8 oz.
Extended Length: 48"
Ring Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612947 Mfr #: 0483-821
Retraction Force: 8 oz.Extended Length: 48"
Ring Type: SplitColor: Chrome
Construction: MetalFinish: Silver Texture
Case Size: 2"Ring Size: 1-1/8"
Fits Belts Up To: 2"Type: Kevlar(R) Cord
Item: Key ReelAttachment Type: Belt Loop
Features: Belt Loop Meets Anti-Snatch RequirementsCountry of Origin (subject to change): United States

Description

Key Reel With Kevlar(R) Cord, Extended Length 48 In, Retraction Force 8 to 10 Oz, Case Size 2 In, Ring Type Split, Ring Size 1 1/8 In, Fits Belts Up To 2 In, Attachment Type Belt Loop, Chrome Construction, Silver Texture, Features Belt Loop Meets Anti-Snatch Requirements, Includes Split Ring

Reviews