customer-service Help
Key-Bak

Key Retractor, Black, Stainless Steel

Key-Bak Key Retractor, Black, Stainless Steel 0S48-847
Hover or click to zoom Tap to zoom
$20.58
  • Item: Key Retractor
  • Type: Clip-On Belt
  • Fits: 15 Keys, 2-1/4 in Duty Belts
See full product details
Orders over $75 ship free.

Total: $20.58

Key-Bak #0S48-847 Specifications

  • Item: Key Retractor
  • Type: Clip-On Belt
  • Fits: 15 Keys, 2-1/4 in Duty Belts
  • Material: Stainless Steel
  • Color: Black
  • For Use With: Keys
  • Ring Dia. (In.): 1 1/4 in
  • Cable Dia. (In.): 29/64 in
  • Package Quantity: 1
  • Overall Length (In.): 48 in
  • Accessory Type: Key Retractor
  • Country of Origin (subject to change): United States

Description

Key Retractor, Clip-On Belt, Material Stainless Steel, Color Black, Overall Length (In.) 48, Ring Dia. (In.) 1-1/4, Cable Dia. (In.) 29/64, Fits 2-1/4 In. Duty Belts, 15 Keys, For Use With Keys

Reviews of Key-Bak #0S48-847