BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Key Silencer, 2 1/4 In Loop, Black

KEY-BAK| Zoro #: G1463427| Mfr #: 8710

$11.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ring Size: 1-1/4"Item: Key ReelAttachment Type: Large Belt Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463427 Mfr #: 8710
Ring Size: 1-1/4"Item: Key Reel
Attachment Type: Large Belt LoopRing Type: Split
Features: Theft ProtectionConstruction: Leather
Color: BlackType: Standard
Fits Belts Up To: 2-1/4"Includes: Key Silencing Hook and Loop Flap
Country of Origin (subject to change): United States

Description

Key Reel, Standard, Ring Type Split, Ring Size 1-1/4 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Leather Construction, Features Theft Protection, Color Black, Includes Key Silencing Hook and Loop Flap

Reviews