SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Key Silencer, KK2, 2 1/4 In Loop, Black

KEY-BAK| Zoro #: G2063783| Mfr #: 8712

$15.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Key ReelAttachment Type: Large Belt LoopConstruction: Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063783 Mfr #: 8712
Item: Key ReelAttachment Type: Large Belt Loop
Construction: LeatherRing Size: 1-1/4"
Type: LOCKINGIncludes: Key Silencing Hook and Loop Flap
Fits Belts Up To: 2-1/4"Ring Type: Split
Color: BlackCountry of Origin (subject to change): United States

Description

Key Reel, Locking, Ring Type Split, Ring Size 1-1/4 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Leather Construction, Color Black, Includes Key Silencing Hook and Loop Flap

Reviews