SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Key Silencer, KK2, Black, Nylon

KEY-BAK| Zoro #: G1242735| Mfr #: 8713

$15.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Belts Up To: 2-1/4"Type: LOCKINGColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1242735 Mfr #: 8713
Fits Belts Up To: 2-1/4"Type: LOCKING
Color: BlackConstruction: Nylon
Attachment Type: Large Belt LoopRing Size: 1-1/4"
Item: Key ReelIncludes: Key Silencing Hook and Loop Flap
Ring Type: SplitCountry of Origin (subject to change): United States

Description

Key Reel, Locking, Ring Type Split, Ring Size 1-1/4 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Nylon Construction, Color Black, Includes Key Silencing Hook and Loop Flap

Reviews