BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pencil Pull, 36 In Nylon Cord

KEY-BAK| Zoro #: G2239517| Mfr #: 0057-202

$7.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case Size: 1-1/4"Retraction Force: 2 to 3 oz.Fits Belts Up To: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239517 Mfr #: 0057-202
Case Size: 1-1/4"Retraction Force: 2 to 3 oz.
Fits Belts Up To: 2"Construction: Polycarbonate
Item: Retractable Pencil HolderExtended Length: 36"
Attachment Type: Belt ClipRing Type: Pencil Pull
Finish: Gloss BlackApplication: For Holding Pencils And Markers
Type: Nylon CordCountry of Origin (subject to change): United States

Description

Retractable Pencil Holder, Nylon Cord, Extended Length 36 In, 2-3 Oz Retraction Force , 1 1/4 In Case Size, Pencil Pull Ring Type, Fits Belts Up To 2 In, Belt Clip Attachment Type, Standard Clip Type, Polycarbonate, Black, Gloss Finish, For Holding Pencils And Markers

Reviews