Key-Bak
Retractable Tether, Large Yoke Ring Type, Chrome
Mfr # 0487-022
Zoro # G2739773
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Chain
- Ring Type Large Yoke
- Color Chrome
- Finish Chrome Texture
- Attachment Type Bracket Mount
Explore More Products
- KEY-BAK Key Reel Chain, Replacement, SS, 1200 In 0903-001
- KEY-BAK Blk, MiniBack ID Vinyl Strap Swivel Clip 0067-005
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver 0485-821
- KEY-BAK Original Series Spinner Back , Chrome Front, 48 in. Cord, Removable Rotating Belt Clip, Split Ring End 0484-802
- KEY-BAK Key Reel, Split Ring Type, Black #6
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome 0003-011
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black 0001-104
- KEY-BAK 10-KEY Capacity Retratractable Keychain 3 interchangeable key rings CARABINER attachment, 36" reach 0KM2-32A24
- KEY-BAK 24-KEY Capacity Retratractable Keychain 3 interchangeable key rings CARABINER attachment, 36" reach 0KM2-34A24
- MIDWEST FASTENER Key Ring Cable Lock 5PK 35664
- MIDWEST FASTENER Medium Key Caps 15PK 35486
- Key-Bak Key Rings