SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Super 48 fits 2 1/4 In duty belt

KEY-BAK| Zoro #: G0839325| Mfr #: S48-LEK

$20.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Belts Up To: 2-1/4"Extended Length: 48"Retraction Force: 8 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839325 Mfr #: S48-LEK
Fits Belts Up To: 2-1/4"Extended Length: 48"
Retraction Force: 8 oz.Ring Size: 1-1/4"
Case Size: 2-1/4"Includes: Leather Belt Loop
Ring Type: SplitConstruction: Polycarbonate
Type: Super 48 Kevlar(R) CordColor: Black
Attachment Type: Large Belt LoopItem: Key Reel
Country of Origin (subject to change): United States

Description

Key Reel, Super 48 Kevlar(R) Cord, Extended Length 48 In., Retraction Force 8 oz., Case Size 2 1/4 In., Ring Type Split, Ring Size 1-1/4 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Polycarbonate Construction, Color Black, Includes Leather Belt Loop

Reviews