JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flowmeter, Pitot Tube, GPM Max 100

KEY INSTRUMENTS| Zoro #: G0621013| Mfr #: PR150100

$106.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621013 Mfr #: PR150100
Flow Range: 20 to 100 gpmMax. Temp. (F): 150
Flow Range @ GPM of Water: 20 to 100Seal Material: Viton
Insert: AcrylicMax. Pressure (PSI): 150
Chamber Material: AcrylicGPM Max.: 100
Application: For Use With 1 1/2" PipeHousing Material: Acrylic
Accuracy (%): +/-10Flow Range (GPM): 20 to 100
Flow Material: WaterLength (In.): 2"
Fitting: PVCFlow Range @ CCM of Water: 20, 000 to 10, 0000
Height (In.): 5O-Ring: Viton
Flow Range @ GPH of Water: 1200 to 6000Type: Pitot Tube
Width (In.): 2-1/2"GPM Max.: 100
Flow Range @ CCM of Water: 20, 000 to 10, 0000Flow Range @ GPH of Water: 1200 to 6000
Flow Range @ GPM of Water: 20 to 100Application: For Use With 1 1/2" Pipe
Country of Origin (subject to change): United States

Product Description

Flowmeter, Pitot Tube, GPM Max 100, Max Pressure 150 PSI, Max Temp 150 F, Housing Material Acrylic, Chamber Material Acrylic, Seal Material Viton, Flow Range @ CCM of Water 20,000-10,0000, Flow Range @ GPH of Water 1200-6000, Flow Range @ GPM of Water 20-100, Accuracy +/-10 %, For Use With 1 1/2" Pipe

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.