Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8" SS Wire Cleaning Brush

  • Zoro #: G0544369
  • Mfr #: 77698

$10.93

  • Features: 8" Overall Length; 2 Rows; 9 Columns
  • Item: Wire Cleaning Brush,8",Stainless Steel
  • Brush Length: 3-1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keysco Tools #77698 Specifications

  • Zoro #: G0544369
  • Mfr #: 77698
Features: 8" Overall Length; 2 Rows; 9 Columns Item: Wire Cleaning Brush,8",Stainless Steel
Brush Length: 3-1/8" Handle Length: 4-7/8"
Trim Length: 3/8" Bristle Material: Stainless Steel
Handle Material: Wood Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

STAINLESS STEEL WIRE CLEANING BRUSH

Reviews of Keysco Tools #77698