Keyshaft
Keyed Shaft, Dia. 1 In, 3 In L, CS
Mfr # 1 GKS-1045-3
Zoro # G0318930
$26.17
51% off
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Keyway 1/4 in x 1/8 in
- Material Carbon Steel Grade 1045
- Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Keyway Depth 1/8 in
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1 In, 60 In L, CS 1 GKS-1045-60
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, CS 1 GKS-1045-36
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS 1 1/4 GKS-304-60
- KEYSHAFT Keyed Shaft, Dia. 1-3/16 In, 9 In L, CS 1 3/16 GKS-1045-9
- KEYSHAFT Keyed Shaft, Dia. 12mm, 300 mm L, CS 12MM GKS-1045-300
- KEYSHAFT Keyed Shaft, Dia. 2-3/16 In, 18 In L, CS 2 3/16 GKS-1045-18
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, 304 SS 1 1/4 GKS-304-72
- KEYSHAFT Keyed Shaft, Dia. 2-3/16 In, 6 In L, CS 2 3/16 GKS-1045-6
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 18 In L, CS 1 5/8 GKS-1045-18
- KEYSHAFT Keyed Shaft, Dia. 1 In, 24 In L, 304 SS 1 GKS-304-24
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel GA0312-50
- Keyshaft Motor Supplies