Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 1-1/4 In, 24 In L, 316 SS

Keyshaft Keyed Shaft, Dia. 1-1/4 In, 24 In L, 316 SS 1 1/4 GKS-316-24
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$213.71
  • Diameter: 1 1/4 in
  • Keyway: 1/4 in x 1/8 in
  • Length: 24 in
See full product details
This item ships free.
Total: $213.71

Keyshaft #1 1/4 GKS-316-24 Specifications

  • Diameter: 1 1/4 in
  • Keyway: 1/4 in x 1/8 in
  • Length: 24 in
  • Material: 316 Stainless Steel
  • Standards: ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 24 in
  • Keyway Depth: 1.112 in
  • Straightness Tolerance: 0.012 in/ft
  • Keyway Width: 0.25 in
  • Diameter Tolerance: -0.001/-0.003 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 1 1/4 in, Keyway 1/4 in x 1/8 in

Reviews of Keyshaft #1 1/4 GKS-316-24