Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 1-15/16 In, 60 In L, CS

Keyshaft Keyed Shaft, Dia. 1-15/16 In, 60 In L, CS 1 15/16 GKS-1045-60
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$266.50
  • Diameter: 1 15/16 in
  • Keyway: 1/2 in x 1/4 in
  • Length: 60 in
See full product details
This item ships free.
Total: $266.50

Keyshaft #1 15/16 GKS-1045-60 Specifications

  • Diameter: 1 15/16 in
  • Keyway: 1/2 in x 1/4 in
  • Length: 60 in
  • Material: Carbon Steel Grade 1045
  • Item: Keyed Shaft
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Length (Straight Wireway): 60 in
  • Keyway Width: 0.5 in
  • Diameter Tolerance: -0.001/-0.0035 in
  • Straightness Tolerance: 0.012 in/ft
  • Keyway Depth: 1.654 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Key Shaft is made of carbon steel grade 1045 and is 1 15/16 inches in diameter. Keyed Shafts are used in a variety of applications such as in door locks and windows, truck tailgates, toolboxes, and tool chests.

Reviews of Keyshaft #1 15/16 GKS-1045-60