customer-service Help
Keyshaft

Keyed Shaft, Dia. 1-3/8 In, 72 In L, CS

Keyshaft Keyed Shaft, Dia. 1-3/8 In, 72 In L, CS 1 3/8 GKS-1045-72
Tap to zoom
Hover or click to zoom
$273.97
  • Diameter: 1 3/8 in
  • Keyway: 5/16 in x 5/32 in
  • Length: 72 in
See full product details
This item ships free.

Total: $273.97

Keyshaft #1 3/8 GKS-1045-72 Specifications

  • Diameter: 1 3/8 in
  • Keyway: 5/16 in x 5/32 in
  • Length: 72 in
  • Material: Carbon Steel Grade 1045
  • Item: Keyed Shaft
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Length (Straight Wireway): 72 in
  • Straightness Tolerance: 0.012 in/ft
  • Diameter Tolerance: -0.001/-0.003 in
  • Keyway Depth: 1.201 in
  • Keyway Width: 0.312 in
  • Country of Origin (subject to change): United States

Description

Keyed Shaft, Diameter 1 3/8 in, Keyway 5/16 in x 5/32 in

Reviews of Keyshaft #1 3/8 GKS-1045-72