Keyshaft
Keyed Shaft, Dia. 1-5/8 In, 24 In L, CS
- Zoro #: G6846043
- Mfr #: 1 5/8 GKS-1045-24
Hover or click to zoom Tap to zoom
Key Features
- Diameter: 1 5/8 in
- Keyway: 3/8 in x 3/16 in
- Material: Carbon Steel Grade 1045
- Standards: ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Item: Keyed Shaft
- Length (Straight Wireway): 24 in
- Diameter Tolerance: +.000/-.0015
- Keyway Width: 3/8 in
$125.57
Subtotal: $125.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Keyshaft
- MFR #1 5/8 GKS-1045-24
- Zoro #G6846043
- Country of OriginUnited States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/8 in |
Length | 24 in |
Length (Straight Wireway) | 24 in |
Diameter Tolerance | +.000/-.0015 |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Overall Length | 24 in |
Keyway Length | 24 in |
Details
Keyway | 3/8 in x 3/16 in |
Material | Carbon Steel Grade 1045 |
Standards | ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Material Hardness | 170 |
End Type | Keyed |
System of Measurement | Inch |
Groove Spacing | Not Applicable |
Number of Grooves | 0 |
Description
Keyed Shaft, Material Carbon Steel, Diameter 1 5/8 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +.000/-.0015, End Type Keyed, Keyway Depth 3/16 in, Keyway Length 24 in, Keyway Width 3/8 in, Material Hardness 170, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Reviews of Keyshaft #1 5/8 GKS-1045-24
Explore more
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 6 In L, 316 SS 1 1/4 GKS-316-6
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 72 In L, CS 1 3/8 GKS-1045-72
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 6 In L, 304 SS 3/8 GKS-304-6
- KEYSHAFT Keyed Shaft, Dia. 5/16 In, 36 In L, CS 5/16 GKS-1045-36
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 3 In L, 304 SS 2 7/16 GKS-304-3
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 3 In L, CS 5/8 GKS-1045-3
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 6 In L, CS 1 15/16 GKS-1045-6
- ZORO SELECT Keyed Shaft, 1/2"x1/4", Carbon Steel KRS1.9375-36-I-CS
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 12 In L, Aluminum 3/8 GKS-2024-12
- KEYSHAFT Keyed Shaft, Dia. 2 In, 3 In L, 316 SS 2 GKS-316-3
- KEYSHAFT Keyed Shaft, Dia. 2-1/2 In, 6 In L, CS 2 1/2 GKS-1045-6
- Keyshaft Keyed Shafts