Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Shaft, Dia. 1-5/8 In, 72 In L, CS

  • Zoro #: G6671016
  • Mfr #: 1 5/8 GKS-1045-72
$203.97
  • Standards: ANSI B17.1-1967, R1973, ASTM A-108
  • Keyway: 3/8 in x 3/16 in
  • Diameter: 1 5/8 in
See full product details
This item ships free.

Keyshaft #1 5/8 GKS-1045-72 Specifications

  • Zoro #: G6671016
  • Mfr #: 1 5/8 GKS-1045-72
Standards: ANSI B17.1-1967, R1973, ASTM A-108 Keyway: 3/8 in x 3/16 in
Diameter: 1 5/8 in Item: Keyed Shaft
Length: 72 in Material: Carbon Steel Grade 1045
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 1 5/8 in, Keyway 3/8 in x 3/16 in

Reviews of Keyshaft #1 5/8 GKS-1045-72