Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 1-7/16 In, 3 In L, CS

Keyshaft Keyed Shaft, Dia. 1-7/16 In, 3 In L, CS 1 7/16 GKS-1045-3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.97
  • Diameter: 1 7/16 in
  • Keyway: 3/8 in x 3/16 in
  • Length: 3 in
See full product details
Orders over $75 ship free.
Total: $23.97

Keyshaft #1 7/16 GKS-1045-3 Specifications

  • Diameter: 1 7/16 in
  • Keyway: 3/8 in x 3/16 in
  • Length: 3 in
  • Material: Carbon Steel Grade 1045
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 3 in
  • Keyway Width: 0.375 in
  • Diameter Tolerance: -0.001/-0.003 in
  • Straightness Tolerance: 0.012 in/ft
  • Keyway Depth: 1.224 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 1 7/16 in, Keyway 3/8 in x 3/16 in

Reviews of Keyshaft #1 7/16 GKS-1045-3