customer-service Help
Keyshaft

Keyed Shaft, Dia 1-7/16 In, 60 In L, 304 SS

Keyshaft Keyed Shaft, Dia 1-7/16 In, 60 In L, 304 SS 1 7/16 GKS-304-60
Tap to zoom
Hover or click to zoom
$408.29
  • Diameter: 1 7/16 in
  • Keyway: 3/8 in x 3/16 in
  • Length: 60 in
See full product details
This item ships free.

Total: $408.29

Keyshaft #1 7/16 GKS-304-60 Specifications

  • Diameter: 1 7/16 in
  • Keyway: 3/8 in x 3/16 in
  • Length: 60 in
  • Material: 304 Stainless Steel
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 60 in
  • Diameter Tolerance: -0.001/-0.003 in
  • Straightness Tolerance: 0.012 in/ft
  • Keyway Width: 0.188 in
  • Keyway Depth: 1.224 in
  • Country of Origin (subject to change): United States

Description

Keyed Shaft, Diameter 1 7/16 in, Keyway 3/8 in x 3/16 in

Reviews of Keyshaft #1 7/16 GKS-304-60