Skip to Main Content
customer-service Help

Keyed Shaft, Dia. 1 In, 12 In L, 316 SS

  • Zoro #: G6654584
  • Mfr #: 1 GKS-316-12
Keyshaft Keyed Shaft, Dia. 1 In, 12 In L, 316 SS 1 GKS-316-12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$112.37
  • Diameter: 1 in
  • Keyway: 1/4 in x 1/8 in
  • Length: 12 in
See full product details
This item ships free.